Beli water pressure switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Water and Air Pressure Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    DAYTON Water and Air Pressure Switch
    Deskripsi:
    Diaphragm-actuated water pump pressure switches are designed to open with rising pressure. Use for direct control of electrically driven pumps.
    atribut:
    • UNSPSC: 39121506
    • AC Contact Rating (A): 20/17 @120/240V
    • Horsepower @ 1 Phase - 120V (hp): 1 1/2
    • Horsepower @ 1 Phase - 240V (hp): 2
    • NEMA Rating: 1
    • Pressure Switch Action: Standard
    • Pressure Switch Differential (psi): 15 to 50
    • Pressure Switch Electrical Contact Form: DPST
    • Pressure Switch Port Type: (1) Port 1/4 in FNPT
    • Pressure Switch Range (psi): 10 to 100
    • Pressure Switch Unloader: No
    • Standards: CSA Certified; UL Listed
    • Temperature Range (°F): -22 to 250
  2. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.799.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  3. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  4. RESUN Pump Aerator Low Noice LP Series (Pompa Aerator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

  5. SMC Pressure Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  6. CONDOR USA INC Water and Air Pressure Switch
    Mulai

    Rp469.900

    CONDOR USA INC Water and Air Pressure Switch
    Deskripsi:
    Control electrically driven air compressors and pumps with these pressure switches. They feature diaphragm-actuated contacts that open on pressure rise. Unloader models each feature a small valve that opens at shutoff, releasing air pressure from the compressor head.
    atribut:
    • UNSPSC: 39121506
    • Horsepower @ 1 Phase - 120V (hp): 2
    • NEMA Rating: 1
    • Pressure Switch Action: Standard
    • Temperature Range (°F): -22 to 257
  7. SMC General-Purpose Pressure Switch ISG Series
    Mulai

    Rp1.799.900

    SMC General-Purpose Pressure Switch ISG Series
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -5 to 80 (however, without freezing)
    • Display unit: Mpa
    • Set Pressure Unit: (-) Mpa
  8. Saginomiya Pressure Switch (Pengatur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

  9. Uryu Grinder
    Mulai

    Rp6.499.900

    Uryu Grinder
    Deskripsi:
    This is an angle grinder dedicated to offset and flexible grinding wheels.
  10. ASHCROFT Diaphragm Pressure Switch
    Mulai

    Rp5.199.900

    ASHCROFT Diaphragm Pressure Switch
    Deskripsi:
    This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.
    atribut:
    • Item: Pressure Switch
    • Action: Standard
    • Actuation Type: Diaphragm
    • Factory On/Off Setting: 90% of Range
  11. SUPCO Single-Pressure Refrigerant Controls
    Mulai

    Rp499.900

    SUPCO Single-Pressure Refrigerant Controls
    Deskripsi:
    Single-pressure encapsulated switches install into HVAC systems and react to changes in refrigerant pressure by making or breaking an electrical connection. They are compact and self-contained but are less protected than standard pressure controls and sensors.
    atribut:
    • Contact Form: SPST
    • Electrical Connection Type: Hardwired
    • Pressure Connection Gender: Female
    • Pressure Connection Size (inch): 1/4
    • Pressure Connection Type: Flare
    • Process Connection (inch): 1/4 Female Flare
    • Reset Type: Automatic Reset
    • Standards: CE Listed; UL Listed
  12. Xaerus Refrigeration Compressor Oil (Pelumas Kompresor AC)
    Mulai

    Rp2.199.900

    Xaerus Refrigeration Compressor Oil (Pelumas Kompresor AC)
    atribut:
    • Base Oil: POE
    • Compressor Type: Reciprocating, Screw Scroll, Rotary
    • Refrigerant: R-134A, R-404A, R-407C, R-410A
  13. Paloma Shower Set (Pancuran Dinding)
    Mulai

    Rp969.900

    Paloma Shower Set (Pancuran Dinding)
    Deskripsi:
    Set produk ini termasuk:1 x Handshower Paloma1 x Flexible Hose Paloma1 x Shower Pole Paloma
    atribut:
    • Color: Chrome Stainless Steel
    • Material: Hard ABS, Stainless Steel Grade SUS 304
  14. TIVAL Pressure Switch
    Mulai

    Rp2.999.900

    TIVAL Pressure Switch
    atribut:
    • Connector: 3/8
    • Pressure (bar): 16
  15. air Kran Wastafel
    Mulai

    Rp109.900

    air Kran Wastafel
    Deskripsi:
    > Kran wastafel air dingin untuk instalasi pipa 1/2 inch> Handle stick> Dilapisi chrome> Lebih kuat, awet dan tahan lama> Ekonomis dan mudah dalam pemasangan> Panjang x lebar x tinggi: 13 cm x 4.5 cm x 11 cm> Cara pakai nya adalah dgn memutar posisi stang dari posisi semula ke arah berlawanan jarum jam 90 derajat dari off ke on
    atribut:
    • Installation Pipe (inch): 1/2
Daftar Harga water pressure switch Terbaru October 2026
DAYTON Water and Air Pressure SwitchRp409.900
SMC Pressure Switch Isg-SeriesRp1.799.900
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp679.900
TRUSCO Pressure SwitchRp1.099.900
RESUN Pump Aerator Low Noice LP Series (Pompa Aerator)Rp969.900
SMC Pressure SwitchRp1.099.900
CONDOR USA INC Water and Air Pressure SwitchRp469.900
SMC General-Purpose Pressure Switch ISG SeriesRp1.799.900
PUMA (Otomotif) Water Accu Demineral (Air Aki Demineral)Rp31.900
Saginomiya Pressure Switch (Pengatur Tekanan)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)